Shop WOLVERINE

Wellington Boot, TPU Outsole, Leather Upper, Steel Toe, 14 M

  • Mfr # W03258
  • Zoro # G6553397

product price: 
$
209.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Outsole Material
TPU
Toe Type
Safety-Toe
Footwear Closure Type
Pull On
Upper Material
Leather
Chain Saw Cut Resistant
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W03258
Zoro #
G6553397
UPC #
018473654880
Country of Origin
Bangladesh

Dimensions

Size
14
Footwear Width
M
Height
10 in
Heel Height
1 in
Overall Height
10 in
Width
M
Size (PRINT)
14

Details

Item
Wellington Boot
Outsole Material
TPU
Toe Type
Safety-Toe
Footwear Closure Type
Pull On
Upper Material
Leather
Chain Saw Cut Resistant
No
Standards
ASTM F2413-11 M I/75 C/75 EH
Insulated
Yes
Conductive
No
Insole System
Dual Density PU
Insulation Weight
200 g
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.45
Shank Material
Nylon
For Outdoor Traction
Yes
Wide Toe Cap
No
Completely Non Metallic
No
Last Number or Name
Gary Wellington
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Footwear Sole Pattern
Dual Density Lug
Metatarsal Guard
No
Non Metallic Upper
No
Gender
Men's
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Toe Shape
Round
Color
Brown
Manufacturers Suggested Sole Slip Rating
Better
Upper Boot Material
All Leather
Waterproof
Yes
Ninety Degree Heel
Yes
Waterproof Type
Membrane
Insulation Type
Thinsulate(R)
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
300 Degrees F
Metatarsal System
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Non-Marking Sole
Yes
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.31
Footwear Construction Type
Direct Attached
Mark II Slip Test Results- Dairy Tile Oily
0.28
Mark II Slip Test Results- Dairy Tile Dry
0.75
Electrical Hazard Rated
Yes
Midsole Material
Polyurethane
Liner Material
Mesh
Style Number
W03258
Footwear Shank Type
Nylon
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Footwear Style
Wellington Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Predominant Footwear Color
Brown
Liner Technology
Moisture Wicking
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.31
Insole Technology
Dual Density
Insulation Technology
Thinsulate(R)
Slip-Resistance Value - Mark II - Oily
0.28
Slip-Resistance Value - Mark II - Dry
0.75
All-Leather Upper
Yes
Construction
Direct Attached
Maximum Heat Rating
300 Degrees F
Style Family
Wellington Boot
Closure
Pull On
Slip-Resistance Value - Mark II - Wet
0.45
Insole Material
Polyurethane
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
TPU
Midsole Material (PRINT)
Polyurethane
Insulation Weight (PRINT)
200 g
Maximum Heat Rating (PRINT)
300 Degrees F
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No
Heel Definition
Defined Heel

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number W03258, Toe Cap Material Steel

Ratings & reviews