Shop WOLVERINE

Wellington Boot, TPU Outsole, Leather Upper, Steel Toe, 7 1/2 M

  • Mfr # W03258
  • Zoro # G6574108

product price: 
$
209.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Outsole Material
TPU
Toe Type
Safety-Toe
Footwear Closure Type
Pull On
Upper Material
Leather
Chain Saw Cut Resistant
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W03258
Zoro #
G6574108
UPC #
018473654675
Country of Origin
Cambodia

Dimensions

Size
7 1/2
Footwear Width
M
Height
10 in
Heel Height
1 in
Overall Height
10 in
Width
M
Size (PRINT)
7 1/2

Details

Item
Wellington Boot
Outsole Material
TPU
Toe Type
Safety-Toe
Footwear Closure Type
Pull On
Upper Material
Leather
Chain Saw Cut Resistant
No
Standards
ASTM F2413-11 M I/75 C/75 EH
Insulated
Yes
CSA Footwear Standard
Not Specified
Footwear Shank Type
Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Color
Brown
Style Number
W03258
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
For Outdoor Traction
Yes
Insulation Weight
200 g
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Dual Density PU
Waterproof Type
Membrane
Ninety Degree Heel
Yes
Last Number or Name
Gary Wellington
Mark II Slip Test Results- Dairy Tile Dry
0.75
Mark II Slip Test Results- Dairy Tile Oily Wet
0.31
Metatarsal System
No
Non Metallic Upper
No
Completely Non Metallic
No
Static Dissipative
No
Midsole Material
Polyurethane
Shank Material
Nylon
Footwear Sole Pattern
Dual Density Lug
Gender
Men's
Conductive
No
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Chemical Resisting Sole
Yes
Max. Heat Rating
300 Degrees F
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
0.28
Metatarsal Guard
No
Metal Chip Resisting Sole
Yes
Insulation Type
Thinsulate(R)
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.45
Liner Material
Mesh
Upper Boot Material
All Leather
Upper Material Description
Full Grain Leather
Footwear Construction Type
Direct Attached
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Non-Marking Sole
Yes
Footwear Style
Wellington Boot
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Predominant Footwear Color
Brown
Slip-Resistance Value - Mark II - Wet
0.45
Construction
Direct Attached
Insulation Technology
Thinsulate(R)
Insole Technology
Dual Density
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Oily
0.28
Toe Cap Material
Steel
Insole Material
Polyurethane
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Dry
0.75
Closure
Pull On
Maximum Heat Rating
300 Degrees F
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.31
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Insulation Weight (PRINT)
200 g
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
300 Degrees F
Outsole Material (PRINT)
TPU
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Heel Definition
Defined Heel

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number W03258

Ratings & reviews