Shop WOLVERINE

Wellington Boot, TPU Outsole, Leather Upper, Steel Toe, 7 EW

  • Mfr # W03258
  • Zoro # G6541838

product price: 
$
209.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Outsole Material
TPU
Toe Type
Safety-Toe
Footwear Closure Type
Pull On
Upper Material
Leather
Chain Saw Cut Resistant
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W03258
Zoro #
G6541838
UPC #
018473654897
Country of Origin
Cambodia

Dimensions

Size
7
Footwear Width
EW
Height
10 in
Heel Height
1 in
Width
XW
Overall Height
10 in
Size (PRINT)
7

Details

Item
Wellington Boot
Outsole Material
TPU
Toe Type
Safety-Toe
Footwear Closure Type
Pull On
Upper Material
Leather
Chain Saw Cut Resistant
No
Standards
ASTM F2413-11 M I/75 C/75 EH
Insulated
Yes
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Ninety Degree Heel
Yes
For Outdoor Traction
Yes
Manufacturers Suggested Sole Slip Rating
Better
Toe Shape
Round
Style Number
W03258
Metal Chip Resisting Sole
Yes
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
0.28
Footwear Sole Pattern
Dual Density Lug
Shank Material
Nylon
Insulation Weight
200 g
Max. Heat Rating
300 Degrees F
Mark II Slip Test Results- Dairy Tile Oily Wet
0.31
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.75
Upper Material Description
Full Grain Leather
Last Number or Name
Gary Wellington
CSA Footwear Standard
Not Specified
Wide Toe Cap
No
Non Metallic Upper
No
Insole System
Dual Density PU
Color
Brown
Electrical Hazard Rated
Yes
Insulation Type
Thinsulate(R)
Gender
Men's
Completely Non Metallic
No
Metatarsal System
No
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Footwear Style
Wellington Boot
Conductive
No
Waterproof Type
Membrane
Footwear Shank Type
Nylon
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
Yes
Metatarsal Guard
No
Footwear Construction Type
Direct Attached
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
Polyurethane
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.45
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Predominant Footwear Color
Brown
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Oily
0.28
Construction
Direct Attached
Maximum Heat Rating
300 Degrees F
Liner Technology
Moisture Wicking
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.45
Toe Cap Material
Steel
Closure
Pull On
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.31
Insulation Technology
Thinsulate(R)
Insole Technology
Dual Density
Slip-Resistance Value - Mark II - Dry
0.75
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Insulation Weight (PRINT)
200 g
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
TPU
Maximum Heat Rating (PRINT)
300 Degrees F
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Includes Shank
Yes
Heel Definition
Defined Heel
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number W03258, Toe Cap Material Steel

Ratings & reviews

Explore more products