Shop WOLVERINE

Wellington Boot, TPU Outsole, Leather Upper, Steel Toe, 7 M

  • Mfr # W03258
  • Zoro # G6545100

product price: 
$
209.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Outsole Material
TPU
Toe Type
Safety-Toe
Footwear Closure Type
Pull On
Upper Material
Leather
Chain Saw Cut Resistant
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W03258
Zoro #
G6545100
UPC #
018473654668
Country of Origin
Cambodia

Dimensions

Size
7
Footwear Width
M
Heel Height
1 in
Height
10 in
Overall Height
10 in
Width
M
Size (PRINT)
7

Details

Item
Wellington Boot
Outsole Material
TPU
Toe Type
Safety-Toe
Footwear Closure Type
Pull On
Upper Material
Leather
Chain Saw Cut Resistant
No
Standards
ASTM F2413-11 M I/75 C/75 EH
Insulated
Yes
Upper Material Description
Full Grain Leather
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
Membrane
Ninety Degree Heel
Yes
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
0.45
Metatarsal System
No
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
Conductive
No
Max. Heat Rating
300 Degrees F
Waterproof
Yes
Footwear Style
Wellington Boot
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Dual Density Lug
Mark II Slip Test Results- Dairy Tile Oily
0.28
Insole System
Dual Density PU
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.31
Liner Material
Mesh
Style Number
W03258
Footwear Shank Type
Nylon
Non Metallic Upper
No
Puncture Resistant Insole
No
For Outdoor Traction
Yes
Last Number or Name
Gary Wellington
Color
Brown
Toe Shape
Round
Insulation Weight
200 g
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Gender
Men's
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Nylon
Metal Chip Resisting Sole
Yes
Wide Toe Cap
No
Upper Boot Material
All Leather
Insulation Type
Thinsulate(R)
Removable Insole
Yes
Footwear Construction Type
Direct Attached
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Dry
0.75
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Predominant Footwear Color
Brown
Construction
Direct Attached
Slip-Resistance Value - Mark II - Wet
0.45
Closure
Pull On
Maximum Heat Rating
300 Degrees F
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Dry
0.75
Insole Material
Polyurethane
All-Leather Upper
Yes
Insulation Technology
Thinsulate(R)
Liner Technology
Moisture Wicking
Insole Technology
Dual Density
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.28
Slip-Resistance Value - Mark II - Oily/Wet
0.31
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Mesh
Midsole Material (PRINT)
Polyurethane
Insulation Weight (PRINT)
200 g
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
TPU
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
300 Degrees F
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Includes Shank
Yes
Heel Definition
Defined Heel
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & reviews