Shop WOLVERINE

Wellington Boot, TPU Outsole, Leather Upper, Steel Toe, 8 1/2 M

  • Mfr # W03258
  • Zoro # G6534129

product price: 
$
209.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Outsole Material
TPU
Toe Type
Safety-Toe
Footwear Closure Type
Pull On
Upper Material
Leather
Chain Saw Cut Resistant
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W03258
Zoro #
G6534129
UPC #
018473654699
Country of Origin
Cambodia
Item
Wellington Boot
Outsole Material
TPU
Toe Type
Safety-Toe
Footwear Closure Type
Pull On
Upper Material
Leather
Chain Saw Cut Resistant
No
Standards
ASTM F2413-11 M I/75 C/75 EH
Insulated
Yes
Waterproof Type
Membrane
Insole System
Dual Density PU
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
Wellington Boot
Non Metallic Upper
No
Last Number or Name
Gary Wellington
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily Wet
0.31
Midsole Material
Polyurethane
Shank Material
Nylon
Insulation Weight
200 g
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
For Outdoor Traction
Yes
Completely Non Metallic
No
Metatarsal System
No
Wide Toe Cap
No
Metatarsal Guard
No
Footwear Shank Type
Nylon
Conductive
No
Manufacturers Suggested Sole Slip Rating
Better
Toe Shape
Round
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Wet
0.45
Footwear Sole Pattern
Dual Density Lug
Waterproof
Yes
Style Number
W03258
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Gender
Men's
Mark II Slip Test Results- Dairy Tile Dry
0.75
Ninety Degree Heel
Yes
Insulation Type
Thinsulate(R)
Non-Marking Sole
Yes
Static Dissipative
No
Footwear Construction Type
Direct Attached
Upper Boot Material
All Leather
Metal Chip Resisting Sole
Yes
Puncture Resistant Insole
No
Max. Heat Rating
300 Degrees F
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.28
Chemical Resisting Sole
Yes
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Color
Brown
Oil Resisting Sole
Yes
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Predominant Footwear Color
Brown
Slip-Resistance Value - Mark II - Dry
0.75
Slip-Resistance Value - Mark II - Oily/Wet
0.31
Insole Material
Polyurethane
Construction
Direct Attached
Liner Technology
Moisture Wicking
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Wet
0.45
Toe Cap Material
Steel
Maximum Heat Rating
300 Degrees F
Closure
Pull On
Insole Technology
Dual Density
Insulation Technology
Thinsulate(R)
Slip-Resistance Value - Mark II - Oily
0.28
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Insulation Weight (PRINT)
200 g
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
TPU
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
Polyurethane
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
300 Degrees F
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Heel Definition
Defined Heel

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number W03258

Ratings & reviews