Shop WOLVERINE

Wellington Boot, TPU Outsole, Leather Upper, Steel Toe, 8 EW

  • Mfr # W03258
  • Zoro # G6527713

product price: 
$
209.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Outsole Material
TPU
Toe Type
Safety-Toe
Footwear Closure Type
Pull On
Upper Material
Leather
Chain Saw Cut Resistant
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W03258
Zoro #
G6527713
UPC #
018473654910
Country of Origin
Cambodia

Dimensions

Size
8
Footwear Width
EW
Heel Height
1 in
Height
10 in
Width
XW
Overall Height
10 in
Size (PRINT)
8

Details

Item
Wellington Boot
Outsole Material
TPU
Toe Type
Safety-Toe
Footwear Closure Type
Pull On
Upper Material
Leather
Chain Saw Cut Resistant
No
Standards
ASTM F2413-11 M I/75 C/75 EH
Insulated
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.28
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.45
Oil Resisting Sole
Yes
Insulation Weight
200 g
CSA Footwear Standard
Not Specified
Footwear Construction Type
Direct Attached
Removable Insole
Yes
Ninety Degree Heel
Yes
For Outdoor Traction
Yes
Last Number or Name
Gary Wellington
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Liner Material
Mesh
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.31
Gender
Men's
Style Number
W03258
Mark II Slip Test Results- Dairy Tile Dry
0.75
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Metal Chip Resisting Sole
Yes
Max. Heat Rating
300 Degrees F
Chemical Resisting Sole
Yes
Insole System
Dual Density PU
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
Wellington Boot
Waterproof Type
Membrane
Shank Material
Nylon
Insulation Type
Thinsulate(R)
Non Metallic Upper
No
Manufacturers Suggested Sole Slip Rating
Better
Midsole Material
Polyurethane
Completely Non Metallic
No
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Metatarsal System
No
Footwear Sole Pattern
Dual Density Lug
Footwear Shank Type
Nylon
Upper Material Description
Full Grain Leather
Toe Shape
Round
Color
Brown
Static Dissipative
No
Conductive
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Predominant Footwear Color
Brown
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.45
Insole Material
Polyurethane
Insole Technology
Dual Density
Slip-Resistance Value - Mark II - Dry
0.75
Liner Technology
Moisture Wicking
Style Family
Wellington Boot
Toe Cap Material
Steel
Closure
Pull On
Slip-Resistance Value - Mark II - Oily/Wet
0.31
Maximum Heat Rating
300 Degrees F
Insulation Technology
Thinsulate(R)
Slip-Resistance Value - Mark II - Oily
0.28
Construction
Direct Attached
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh
Insulation Weight (PRINT)
200 g
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
300 Degrees F
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
TPU
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Heel Definition
Defined Heel
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number W03258, Toe Cap Material Steel

Ratings & reviews