This item is Discontinued.

Wolverine Men's 6-Inch Work Boot, 8 XW, Steel Toe, 6 in H, Brown, W10361 W10361

This item is Discontinued.

Wolverine

Men's 6-Inch Work Boot, 8 XW, Steel Toe, 6 in H, Brown, W10361 (Discontinued)

Mfr # W10361
Zoro # G3368963
UPC # 018472762418
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W10361
Zoro #
G3368963
UPC #
018472762418
Country of Origin
China
Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
W10361
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Rubber
CSA Footwear Standard
Not Specified
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Toe Shape
Round
Metatarsal Guard
Internal
Oil Resisting Sole
Yes
Metatarsal System
PORON(R) XRD(TM) metatarsal protection
Max. Heat Rating
572 Degrees F
Ninety Degree Heel
Yes
Standards
ASTM F2413-11
Electrical Hazard Rated
Yes
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.52
Mark II Slip Test Results- Dairy Tile Oily
0.52
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Conductive
No
Footwear Sole Pattern
Low Profile Slip Resistant Lugs
Footwear Style
Mid-Cut Work Boot
Shank Material
Nylon
Chemical Resisting Sole
Yes
Predominant Footwear Color
Brown
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
None
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Dry
0.52
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.47
Metal Chip Resisting Sole
No
Wide Toe Cap
No
Footwear Shank Type
Nylon
Insulated
No
Footwear Construction Type
Direct Attached
Footwear Closure Type
Lace Up
Liner Material
Mesh
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Removable
Static Dissipative
No
Last Number or Name
M7102ST
For Outdoor Traction
No
Removable Insole
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Upper Color
Brown
Heel Style
Defined Heel
Non-Marking Upper
No
Series
W10361
Slip Resistant
Yes
Metatarsal Guard Style
Internal
Heat Resistant
No
Heel Definition
Defined Heel
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Steel
Construction
Direct Attached
Metatarsal Guard System
Poron(R) XRD(R)
Slip-Resistance Value - Mark II - Dry
0.52
Outsole Technology
Vibram(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.52
Liner Technology
Moisture Wicking
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.52
Style Family
6-Inch Work Boot
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.47
All-Leather Upper
Yes
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Outsole Technology (PRINT)
Vibram(R)
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
Internal
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chain Saw Cut-Resistant
No
Metatarsal Guard Location
Internal
Includes Shank
Yes
Includes Metatarsal Guard
Yes
Wire Color
Brown

Dimensions

Size
8
Width
XW
Height
6 in
Heel Height
1 in
Footwear Width
EW
Footwear Size
8
Overall Height
6 in
Size (PRINT)
8

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.