Shop WOLVERINE

Wellington Boot, TPU Outsole, Leather Upper, Steel Toe, 8 M

  • Mfr # W03258
  • Zoro # G6544577

product price: 
$
209.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Outsole Material
TPU
Toe Type
Safety-Toe
Footwear Closure Type
Pull On
Upper Material
Leather
Chain Saw Cut Resistant
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W03258
Zoro #
G6544577
UPC #
018473654682
Country of Origin
Cambodia

Dimensions

Size
8
Footwear Width
M
Heel Height
1 in
Height
10 in
Width
M
Overall Height
10 in
Size (PRINT)
8

Details

Item
Wellington Boot
Outsole Material
TPU
Toe Type
Safety-Toe
Footwear Closure Type
Pull On
Upper Material
Leather
Chain Saw Cut Resistant
No
Standards
ASTM F2413-11 M I/75 C/75 EH
Insulated
Yes
Wide Toe Cap
No
Footwear Style
Wellington Boot
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Better
Non Metallic Upper
No
Liner Material
Mesh
Insulation Weight
200 g
Insole System
Dual Density PU
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Dry
0.75
Color
Brown
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Gender
Men's
Waterproof Type
Membrane
Footwear Shank Type
Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
No
Insulation Type
Thinsulate(R)
Waterproof
Yes
Last Number or Name
Gary Wellington
Mark II Slip Test Results- Dairy Tile Oily Wet
0.31
Metal Chip Resisting Sole
Yes
Midsole Material
Polyurethane
Conductive
No
Upper Boot Material
All Leather
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
0.28
Style Number
W03258
Shank Material
Nylon
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
Yes
Max. Heat Rating
300 Degrees F
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
0.45
Static Dissipative
No
Puncture Resistant Insole
No
Removable Insole
Yes
Chemical Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Oil Resisting Sole
Yes
Footwear Construction Type
Direct Attached
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
For Outdoor Traction
Yes
Footwear Sole Pattern
Dual Density Lug
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Predominant Footwear Color
Brown
Slip-Resistance Value - Mark II - Wet
0.45
Style Family
Wellington Boot
Toe Cap Material
Steel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.75
Insulation Technology
Thinsulate(R)
Construction
Direct Attached
Liner Technology
Moisture Wicking
Closure
Pull On
Slip-Resistance Value - Mark II - Oily/Wet
0.31
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Oily
0.28
Insole Technology
Dual Density
Insole Material
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Insulation Weight (PRINT)
200 g
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
TPU
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Men's
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Heel Definition
Defined Heel
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number W03258, Toe Cap Material Steel

Ratings & reviews