This item is Discontinued.

Wolverine W10677, Women's 3 in Composite Toe Athletic Shoe, Black, 8, W, W10677 W10677

This item is Discontinued.

Wolverine

W10677, Women's 3 in Composite Toe Athletic Shoe, Black, 8, W, W10677 (Discontinued)

Mfr # W10677
Zoro # G3369900
UPC # 720026125678
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10677
Zoro #
G3369900
UPC #
720026125678
Country of Origin
China

Dimensions

Size
8
Width
W
Footwear Width
W
Height
3 in
Heel Height
1/2 in
Footwear Size
8
Size (PRINT)
8
Overall Height
3 in

Details

Item
Athletic Shoe
Toe Type
Safety-Toe
Gender
Women's
Color
Black
Style Number
W10677
Upper Boot Material
Leather/Mesh
Series
W10677
Waterproof
No
Ninety Degree Heel
No
Footwear Closure Type
Lace Up
Footwear Sole Pattern
Slip Resistant
Waterproof Type
None
Shank Material
Nylon
Outsole Material
Rubber
Metatarsal Guard
No
Chemical Resisting Sole
Yes
Static Dissipative
No
Metal Chip Resisting Sole
No
Footwear Shank Type
Nylon
Removable Insole
Yes
Wide Toe Cap
No
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413-18
Metatarsal System
No
Liner Material
Mesh
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Dry
0.94
Midsole Material
EVA
Puncture Resistant Insole
No
Insulated
No
Max. Heat Rating
Not Rated
Insulation Type
None
Last Number or Name
067ST
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Mark II Slip Test Results- Dairy Tile Oily
0.45
Conductive
No
For Outdoor Traction
No
Upper Material Description
Athletic Spacer Mesh
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
Athletic Shoe
Insole System
Memory Foam
Mark II Slip Test Results- Dairy Tile Wet
0.80
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Non Metallic Upper
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Black
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Upper Color
Black
Heel Style
Flat Heel
Slip Resistant
Yes
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Upper Material
TPU
Heat Resistant
No
Insole Material
Memory Foam
Closure
Lace Up
Construction
Cemented
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily
0.45
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Slip-Resistance Value - Mark II - Dry
0.94
Toe Cap Material
Composite
Style Family
Athletic Shoe
Maximum Heat Rating
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Foam
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
TPU
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number W10677

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.