Shop WOLVERINE

Wellington Boot, TPU Outsole, Leather Upper, Steel Toe, 9 1/2 EW

  • Mfr # W03258
  • Zoro # G6558507

product price: 
$
209.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Outsole Material
TPU
Toe Type
Safety-Toe
Footwear Closure Type
Pull On
Upper Material
Leather
Chain Saw Cut Resistant
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W03258
Zoro #
G6558507
UPC #
018473654941
Country of Origin
Cambodia

Dimensions

Size
9 1/2
Footwear Width
EW
Heel Height
1 in
Height
10 in
Width
XW
Overall Height
10 in
Size (PRINT)
9 1/2

Details

Item
Wellington Boot
Outsole Material
TPU
Toe Type
Safety-Toe
Footwear Closure Type
Pull On
Upper Material
Leather
Chain Saw Cut Resistant
No
Standards
ASTM F2413-11 M I/75 C/75 EH
Insulated
Yes
For Outdoor Traction
Yes
Conductive
No
Liner Material
Mesh
Non-Marking Sole
Yes
Completely Non Metallic
No
Color
Brown
Mark II Slip Test Results- Dairy Tile Oily
0.28
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.45
Metatarsal System
No
Insulation Weight
200 g
Chemical Resisting Sole
Yes
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.75
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof
Yes
Insulation Type
Thinsulate(R)
Removable Insole
Yes
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Footwear Shank Type
Nylon
Upper Boot Material
All Leather
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
300 Degrees F
Gender
Men's
Footwear Style
Wellington Boot
Upper Material Description
Full Grain Leather
Manufacturers Suggested Sole Slip Rating
Better
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily Wet
0.31
Insole System
Dual Density PU
Footwear Construction Type
Direct Attached
Non Metallic Upper
No
Wide Toe Cap
No
Shank Material
Nylon
Style Number
W03258
Toe Shape
Round
Last Number or Name
Gary Wellington
Footwear Sole Pattern
Dual Density Lug
Waterproof Type
Membrane
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Predominant Footwear Color
Brown
Liner Technology
Moisture Wicking
Insole Material
Polyurethane
Construction
Direct Attached
Maximum Heat Rating
300 Degrees F
Insulation Technology
Thinsulate(R)
Closure
Pull On
Slip-Resistance Value - Mark II - Oily/Wet
0.31
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Wet
0.45
Slip-Resistance Value - Mark II - Dry
0.75
Slip-Resistance Value - Mark II - Oily
0.28
Insole Technology
Dual Density
Toe Cap Material
Steel
All-Leather Upper
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
TPU
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Insulation Weight (PRINT)
200 g
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
300 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Heel Definition
Defined Heel

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number W03258

Ratings & reviews