This item is Discontinued.

Wolverine Men's Athletic Shoe, 9 XW, Composite Toe, 3 in H, Black, W10674 W10674

This item is Discontinued.

Wolverine

Men's Athletic Shoe, 9 XW, Composite Toe, 3 in H, Black, W10674 (Discontinued)

Mfr # W10674
Zoro # G2764443
UPC # 720026122295
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10674
Zoro #
G2764443
UPC #
720026122295
Country of Origin
China

Dimensions

Size
9
Width
XW
Height
3 in
Heel Height
1/2 in
Footwear Width
EW
Footwear Size
9
Overall Height
3 in
Size (PRINT)
9

Details

Item
Athletic Shoe
Color
Black
Gender
Men's
Waterproof
No
Style Number
W10674
Upper Material
TPU
Toe Type
Safety-Toe
Outsole Material
Rubber
Upper Boot Material
Leather/Mesh
Predominant Footwear Color
Black
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.94
Ninety Degree Heel
No
Insole System
Memory Foam
Last Number or Name
067ST
Footwear Sole Pattern
Slip Resistant
Insulation Type
None
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
Insulated
No
CSA Footwear Standard
Not Specified
Footwear Style
Athletic Shoe
Static Dissipative
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.80
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Midsole Material
EVA
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
Not Rated
Metatarsal Guard
No
Shank Material
Nylon
Manufacturers Suggested Sole Slip Rating
Best
Toe Shape
Round
Puncture Resistant Insole
No
Waterproof Type
None
Chemical Resisting Sole
Yes
Footwear Closure Type
Lace Up
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Removable Insole
Yes
Standards
ASTM F2413-18
Footwear Construction Type
Cemented
Upper Material Description
Athletic Spacer Mesh
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
No
Non-Marking Sole
Yes
Footwear Shank Type
Nylon
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.45
Liner Material
Mesh
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
For Outdoor Traction
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Metallic, Oil-Resistant Sole
Heat Resistant
No
Non-Marking Upper
No
Series
W10674
Upper Color
Black
Heel Style
Flat Heel
Slip Resistant
Yes
Metatarsal Guard Style
None
Maximum Heat Rating
Not Rated
Insole Material
Memory Foam
Heel Definition
Flat Heel
Liner Technology
Moisture Wicking
Toe Cap Material
Composite
Construction
Cemented
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Slip-Resistance Value - Mark II - Dry
0.94
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Oily
0.45
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Foam
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
TPU
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width XW, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number W10674

Ratings & reviews