Shop WOLVERINE

Wellington Boot, TPU Outsole, Leather Upper, Steel Toe, 9 EW

  • Mfr # W03258
  • Zoro # G6560029

product price: 
$
209.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Outsole Material
TPU
Toe Type
Safety-Toe
Footwear Closure Type
Pull On
Upper Material
Leather
Chain Saw Cut Resistant
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W03258
Zoro #
G6560029
UPC #
018473654934
Country of Origin
Cambodia

Dimensions

Size
9
Footwear Width
EW
Height
10 in
Heel Height
1 in
Overall Height
10 in
Width
XW
Size (PRINT)
9

Details

Item
Wellington Boot
Outsole Material
TPU
Toe Type
Safety-Toe
Footwear Closure Type
Pull On
Upper Material
Leather
Chain Saw Cut Resistant
No
Standards
ASTM F2413-11 M I/75 C/75 EH
Insulated
Yes
Insole System
Dual Density PU
Mark II Slip Test Results- Dairy Tile Dry
0.75
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Gender
Men's
Insulation Type
Thinsulate(R)
Footwear Construction Type
Direct Attached
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Upper Boot Material
All Leather
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Better
Upper Material Description
Full Grain Leather
Waterproof Type
Membrane
Mark II Slip Test Results- Dairy Tile Oily
0.28
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Liner Material
Mesh
Footwear Shank Type
Nylon
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.31
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Last Number or Name
Gary Wellington
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Style Number
W03258
Shank Material
Nylon
Non-Marking Sole
Yes
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Dual Density Lug
Color
Brown
Metal Chip Resisting Sole
Yes
Insulation Weight
200 g
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.45
Static Dissipative
No
Footwear Style
Wellington Boot
Toe Shape
Round
Puncture Resistant Insole
No
For Outdoor Traction
Yes
Metatarsal Guard
No
Chemical Resisting Sole
Yes
Wide Toe Cap
No
Max. Heat Rating
300 Degrees F
Conductive
No
Non Metallic Upper
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Predominant Footwear Color
Brown
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.28
Slip-Resistance Value - Mark II - Wet
0.45
Slip-Resistance Value - Mark II - Oily/Wet
0.31
Insole Technology
Dual Density
Construction
Direct Attached
Slip-Resistance Value - Mark II - Dry
0.75
Toe Cap Material
Steel
Insole Material
Polyurethane
Closure
Pull On
Maximum Heat Rating
300 Degrees F
Style Family
Wellington Boot
Insulation Technology
Thinsulate(R)
Liner Technology
Moisture Wicking
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Insulation Weight (PRINT)
200 g
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
300 Degrees F
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
TPU
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Heel Definition
Defined Heel
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number W03258, Toe Cap Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.