Shop WOLVERINE

Men's 6-Inch Work Boot, 7, CarbonMAX Toe, 6 in H, Brown, W211099

  • Mfr # W211099
  • Zoro # G505386309

product price: 
$
174.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
CarbonMAX
Gender
Men's
Color
Brown
Width
W
Style Number
W211099
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W211099
Zoro #
G505386309
UPC #
194917626948
Country of Origin
Cambodia

Dimensions

Size
7
Width
W
Footwear Width
W
Height
6 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
7

Details

Item
6-Inch Work Boot
Toe Type
CarbonMAX
Gender
Men's
Color
Brown
Style Number
W211099
Upper Boot Material
All Leather
Waterproof
Yes
Features
Leaner and Meaner, Less Strain, Lightweight Protection, More Comfort
Predominant Footwear Color
Brown
Electrical Hazard Rated
Yes
Conductive
No
Puncture Resistant Insole
No
Liner Material
Mesh
Non-Marking Upper
No
Non Metallic Upper
No
Non-Marking Sole
Yes
Upper Material
Leather
Waterproof Type
Waterproof Membrane
Metatarsal Guard Style
None
Insulated
No
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Chain Saw Cut Resistant
No
Outsole Material
Rubber
Metatarsal Guard
No
Shank Material
Nylon
Lugs
Rubber
Upper Material Description
Leather
Max. Heat Rating
572 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Direct Attach
Completely Non Metallic
No
Midsole Material
Polyurethane
Standards
ASTM F2413-18M1/75 C75 EH
CSA Footwear Standard
No Puncture Protection
Oil Resisting Sole
Yes
Insole System
Full Cushion
Metal Chip Resisting Sole
No
Footwear Sole Pattern
Lug
Footwear Style
Mid-Cut Work Boot
Chemical Resisting Sole
Yes
Upper Color
Brown
Heat Resistant
No
Footwear Shank Type
Nylon
Static Dissipative
No
Footwear Shank
Yes
Last Number or Name
099
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Oily
0.49
Maximum Heat Rating
572 Degrees F
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.6
Slip-Resistance Value - Mark II - Dry
0.68
Insole Technology
Full Cushioned
Heel Definition
Defined Heel
Construction
Direct Attached
All-Leather Upper
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Metatarsal Guard (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Includes Shank
Yes
Ninety-Degree Heel
No
Removable Insole
Yes
Toe Shape
Round
Wide Toe Cap
No
Chain Saw Cut-Resistant
No
Closure
Lace Up
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Wire Color
Brown

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number W211099

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.