This item is Discontinued.

Wolverine Men's 6-Inch Work Boot, 7 1/2, Composite Toe, 6 in H, Black, 10210 W10210

This item is Discontinued.

Wolverine

Men's 6-Inch Work Boot, 7 1/2, Composite Toe, 6 in H, Black, 10210 (Discontinued)

Mfr # W10210
Zoro # G6895901
UPC # 018471042948
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W10210
Zoro #
G6895901
UPC #
018471042948
Country of Origin
China
Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Black
Style Number
10210
Upper Boot Material
All Leather
Waterproof
Yes
Max. Heat Rating
600 Degrees F
Metatarsal Guard
Internal
Outsole Material
EVA, Rubber
Puncture Resistant Insole
No
Non Metallic Upper
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Wet
0.35
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Dry
0.55
Midsole Material
EVA
Insole System
Air Cell PU Cushion
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Static Dissipative
No
Wide Toe Cap
No
Footwear Construction Type
Cemented
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
Waterproof Membrane
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.28
Last Number or Name
M711
Upper Material Description
Full Grain Leather
Insulated
No
Predominant Footwear Color
Black
Footwear Style
Mid-Cut Work Boot
Chemical Resisting Sole
Yes
Liner Material
Mesh
Shank Material
Nylon
Standards
ASTM F2413-11 M I/75 C/75 Mt/75 EH
Footwear Closure Type
Lace Up
Ninety Degree Heel
Yes
Metal Chip Resisting Sole
Yes
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.31
Closure Type
Lace
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Upper Material
Leather
Insole Material
Polyurethane
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.35
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.28
Slip-Resistance Value - Mark II - Oily/Wet
0.31
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.55
Construction
Cemented
Maximum Heat Rating
600 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
EVA, Rubber
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
Internal
Maximum Heat Rating (PRINT)
600 Degrees F
Liner Material (PRINT)
Mesh
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Includes Shank
Yes
Metatarsal Guard Location
Internal
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width XW, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 10210

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.