This item is Discontinued.

Wolverine Cabor EPX, Men's 6 in Composite Toe 6-Inch Work Boot, Black, 7, EW, W10326 W10326

This item is Discontinued.

Wolverine

Cabor EPX, Men's 6 in Composite Toe 6-Inch Work Boot, Black, 7, EW, W10326 (Discontinued)

Mfr # W10326
Zoro # G8715253
UPC # 018467710264
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10326
Zoro #
G8715253
UPC #
018467710264
Country of Origin
China

Dimensions

Size
7
Footwear Width
EW
Height
6 in
Heel Height
1 in
Footwear Size
7
Width
XW
Overall Height
6 in
Size (PRINT)
7

Details

Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Black
Style Number
W10326
Series
Cabor EPX
Waterproof
Yes
Midsole Material
Polyurethane
Upper Material Description
Leather/Mesh
Standards
ASTM F2413-18
Footwear Shank Type
Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Conductive
No
Footwear Closure Type
Lace Up
Ninety Degree Heel
Yes
Static Dissipative
No
Footwear Sole Pattern
Lug
Outsole Material
Rubber
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Removable Insole
Yes
Waterproof Type
Waterproof Membrane
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Completely Non Metallic
No
Insulated
No
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
0.39
Non Metallic Upper
No
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Last Number or Name
M711
Upper Boot Material
All Leather
Footwear Style
Mid-Cut Work Boot
Insole System
Dual Density PU EPX Anti-Fatigue
Max. Heat Rating
300 Degrees F
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
PC Dry Lining
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.78
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Wet
0.75
Footwear Construction Type
Direct Attached
Predominant Footwear Color
Black
Upper Material
Leather
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Metatarsal Guard Style
None
Heel Style
Defined Heel
Slip Resistant
Yes
Non-Marking Upper
No
Upper Color
Black
Heat Resistant
No
Insole Material
Epoxy Resin
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Dry
0.78
Maximum Heat Rating
300 Degrees F
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.39
Slip-Resistance Value - Mark II - Wet
0.75
Heel Definition
Defined Heel
Construction
Direct Attached
Insole Technology
Anti-Fatigue, Dual Density, EPX(R)
Toe Cap Material
Composite
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
300 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
Polyurethane
Insole Material (PRINT)
Epoxy Resin
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.