This item is Discontinued.

Wolverine Cabor EPX, Men's 6 in Composite Toe 6-Inch Work Boot, Black, 9 1/2, M, W10326 W10326

This item is Discontinued.

Wolverine

Cabor EPX, Men's 6 in Composite Toe 6-Inch Work Boot, Black, 9 1/2, M, W10326 (Discontinued)

Mfr # W10326
Zoro # G8563335
UPC # 018467710615
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10326
Zoro #
G8563335
UPC #
018467710615
Country of Origin
China

Dimensions

Size
9 1/2
Footwear Width
M
Height
6 in
Heel Height
1 in
Footwear Size
9 1/2
Width
M
Overall Height
6 in
Size (PRINT)
9 1/2

Details

Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Black
Style Number
W10326
Series
Cabor EPX
Waterproof
Yes
Insulated
No
Standards
ASTM F2413-18
Removable Insole
Yes
Waterproof Type
Waterproof Membrane
Oil Resisting Sole
Yes
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily
0.39
Non-Marking Sole
Yes
Chain Saw Cut Resistant
No
Ninety Degree Heel
Yes
Midsole Material
Polyurethane
Liner Material
PC Dry Lining
Non Metallic Upper
No
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Black
Footwear Shank Type
Nylon
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Insole System
Dual Density PU EPX Anti-Fatigue
Mark II Slip Test Results- Dairy Tile Dry
0.78
Footwear Style
Mid-Cut Work Boot
Mark II Slip Test Results- Dairy Tile Wet
0.75
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Chemical Resisting Sole
Yes
Max. Heat Rating
300 Degrees F
Upper Material Description
Leather/Mesh
Metatarsal Guard
No
Puncture Resistant Insole
No
Conductive
No
Footwear Sole Pattern
Lug
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Last Number or Name
M711
Footwear Construction Type
Direct Attached
Shank Material
Nylon
Metal Chip Resisting Sole
Yes
Upper Material
Leather
Closure Type
Lace
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Upper Color
Black
Metatarsal Guard Style
None
Slip Resistant
Yes
Non-Marking Upper
No
Heat Resistant
No
Heel Style
Defined Heel
Insole Material
Epoxy Resin
Toe Cap Material
Composite
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.75
Slip-Resistance Value - Mark II - Oily
0.39
Slip-Resistance Value - Mark II - Dry
0.78
Maximum Heat Rating
300 Degrees F
Construction
Direct Attached
Style Family
6-Inch Work Boot
Insole Technology
Anti-Fatigue, Dual Density, EPX(R)
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Closure
Lace Up
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
Epoxy Resin
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.