This item is Discontinued.

Wolverine Merlin, Women's 6 in Composite Toe 6-Inch Work Boot, Brown, 8, Wide, W10383 W10383

This item is Discontinued.

Wolverine

Merlin, Women's 6 in Composite Toe 6-Inch Work Boot, Brown, 8, Wide, W10383 (Discontinued)

Mfr # W10383
Zoro # G9133966
UPC # 018472795294
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W10383
Zoro #
G9133966
UPC #
018472795294
Country of Origin
China
Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Women's
Color
Brown
Style Number
W10383
Series
Merlin
Waterproof
Yes
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.36
Midsole Material
EVA
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Nylon
Footwear Shank Type
Nylon
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Style
Mid-Cut Work Boot
Chemical Resisting Sole
Yes
Outsole Material
Rubber
Max. Heat Rating
572 Degrees F
Waterproof Type
Membrane Plus Seam Seal
Oil Resisting Sole
Yes
Insulated
No
Liner Material
Mesh
Footwear Sole Pattern
Lug
Upper Boot Material
All Leather
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.34
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
Yes
Metal Chip Resisting Sole
Yes
Ninety Degree Heel
No
Conductive
No
Standards
ASTM F2413-18
Mark II Slip Test Results- Dairy Tile Wet
0.61
Last Number or Name
W-200CT-1
Wide Toe Cap
Yes
Insole System
Cush Polyurethane
Removable Insole
Yes
Electrical Hazard Rated
Yes
Non Metallic Upper
Yes
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
0.67
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Upper Material Description
Full Grain Leather
Upper Material
Leather
Resists
Abrasions, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Slip Resistant
Yes
Upper Color
Brown
Metatarsal Guard Style
None
Heel Style
Defined Heel
Non-Marking Upper
Yes
Heat Resistant
No
Insole Material
Polyurethane
All-Leather Upper
Yes
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Composite
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.61
Slip-Resistance Value - Mark II - Oily/Wet
0.34
Closure
Lace Up
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily
0.36
Slip-Resistance Value - Mark II - Dry
0.67
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
572 Degrees F
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.