This item is Discontinued.

Wolverine Men's 6-Inch Work Boot, 11 1/2 XW, Steel Toe, 6 in H, Black, 4421 W04421

This item is Discontinued.

Wolverine

Men's 6-Inch Work Boot, 11 1/2 XW, Steel Toe, 6 in H, Black, 4421 (Discontinued)

Mfr # W04421
Zoro # G6803623
UPC # 018461875839
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W04421
Zoro #
G6803623
UPC #
018461875839
Country of Origin
China
Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
4421
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane, Rubber
Non-Marking Sole
No
Upper Material Description
Full Grain Leather
Footwear Construction Type
Opanka
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Completely Non Metallic
No
Conductive
No
Predominant Footwear Color
Black
Static Dissipative
No
Standards
ASTM F2413-11 M I/75 C/75 EH
Max. Heat Rating
800 Degrees F
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
0.67
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Ninety Degree Heel
Yes
Metal Chip Resisting Sole
Yes
Non Metallic Upper
No
Last Number or Name
M711
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
All Leather
Insulated
No
Metatarsal Guard
No
Insole System
Full Cushion Dual Density
Liner Material
Synthetic Fabric
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.72
Mark II Slip Test Results- Dairy Tile Oily
0.27
Mark II Slip Test Results- Dairy Tile Oily Wet
0.27
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Midsole Material
Polyurethane
Footwear Sole Pattern
Lug
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
No
Shank Material
Nylon
Footwear Shank Type
Nylon
Footwear Closure Type
Lace Up
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Lace
Liner Technology
Dri-Lex(R)
Slip-Resistance Value - Mark II - Wet
0.67
Construction
Stitched
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.72
Slip-Resistance Value - Mark II - Oily
0.27
All-Leather Upper
Yes
Maximum Heat Rating
800 Degrees F
Insole Technology
Dual Density, Full Cushioned
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.27
Style Family
6-Inch Work Boot
Liner Material (PRINT)
Dri-Lex(R)
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
800 Degrees F
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Outsole Material (PRINT)
Polyurethane, Rubber
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width XW, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number 4421, Toe Cap Material Steel

Ratings & reviews