This item is Discontinued.

Wolverine Men's 6-Inch Work Boot, 7 1/2 XW, Steel Toe, 6 in H, Black, 4421 W04421

This item is Discontinued.

Wolverine

Men's 6-Inch Work Boot, 7 1/2 XW, Steel Toe, 6 in H, Black, 4421 (Discontinued)

Mfr # W04421
Zoro # G6894501
UPC # 018461875754
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W04421
Zoro #
G6894501
UPC #
018461875754
Country of Origin
China
Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
4421
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane, Rubber
Predominant Footwear Color
Black
Insulated
No
Chain Saw Cut Resistant
No
Last Number or Name
M711
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Footwear Construction Type
Opanka
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.67
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Nylon
Conductive
No
Footwear Closure Type
Lace Up
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.27
Completely Non Metallic
No
Metal Chip Resisting Sole
Yes
Midsole Material
Polyurethane
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Upper Boot Material
All Leather
Footwear Shank Type
Nylon
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.27
Wide Toe Cap
No
Chemical Resisting Sole
Yes
Liner Material
Synthetic Fabric
Mark II Slip Test Results- Dairy Tile Dry
0.72
Upper Material Description
Full Grain Leather
Electrical Hazard Rated
Yes
Standards
ASTM F2413-11 M I/75 C/75 EH
Puncture Resistant Insole
No
Max. Heat Rating
800 Degrees F
Oil Resisting Sole
Yes
Removable Insole
No
Manufacturers Suggested Sole Slip Rating
Good
Footwear Style
6 in Work Boot
Insole System
Full Cushion Dual Density
Footwear Sole Pattern
Lug
Metatarsal Guard
No
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Lace
Slip-Resistance Value - Mark II - Wet
0.67
Construction
Stitched
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Closure
Lace Up
Insole Technology
Dual Density, Full Cushioned
Slip-Resistance Value - Mark II - Oily/Wet
0.27
Slip-Resistance Value - Mark II - Oily
0.27
Toe Cap Material
Steel
Liner Technology
Dri-Lex(R)
Maximum Heat Rating
800 Degrees F
Slip-Resistance Value - Mark II - Dry
0.72
Outsole Material (PRINT)
Polyurethane, Rubber
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Dri-Lex(R)
Maximum Heat Rating (PRINT)
800 Degrees F
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width XW, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 4421, Toe Cap Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.