- Item
- 6-Inch Work Boot
- Color
- Black
- Gender
- Men's
- Waterproof
- No
- Style Number
- 4421
- Upper Material
- Leather
- Toe Type
- Steel
- Outsole Material
- Polyurethane, Rubber
- Ninety Degree Heel
- Yes
- Static Dissipative
- No
- Liner Material
- Synthetic Fabric
- Footwear Shank Type
- Nylon
- Footwear Sole Pattern
- Lug
- Shank Material
- Nylon
- Mark II Slip Test Results- Dairy Tile Oily Wet
- 0.27
- Metatarsal Guard
- No
- Standards
- ASTM F2413-11 M I/75 C/75 EH
- Mark II Slip Test Results- Dairy Tile Oily
- 0.27
- Wide Toe Cap
- No
- Satra Slip Test Results- Dairy Tile Dry
- Not Tested
- Insole System
- Full Cushion Dual Density
- Satra Slip Test Results- Dairy Tile Oily
- Not Tested
- Max. Heat Rating
- 800 Degrees F
- Satra Slip Test Results- Dairy Tile Wet
- Not Tested
- Removable Insole
- No
- Chemical Resisting Sole
- Yes
- Upper Material Description
- Full Grain Leather
- Chain Saw Cut Resistant
- No
- Non-Marking Sole
- No
- Conductive
- No
- Electrical Hazard Rated
- Yes
- Predominant Footwear Color
- Black
- Insulated
- No
- Metal Chip Resisting Sole
- Yes
- Manufacturers Suggested Sole Slip Rating
- Good
- Satra Slip Test Results- Dairy Tile Oily Wet
- Not Tested
- Midsole Material
- Polyurethane
- ASTM Footwear Class
- F2413-11 I/75 C/75 EH
- Oil Resisting Sole
- Yes
- Last Number or Name
- M711
- Upper Boot Material
- All Leather
- Footwear Construction Type
- Opanka
- Puncture Resistant Insole
- No
- Footwear Closure Type
- Lace Up
- Non Metallic Upper
- No
- Completely Non Metallic
- No
- Mark II Slip Test Results- Dairy Tile Wet
- 0.67
- Mark II Slip Test Results- Dairy Tile Dry
- 0.72
- Footwear Style
- 6 in Work Boot
- Resists
- Abrasions, Chemical, Heat, Oils, Slips, Water
- Closure Type
- Lace
- Toe Cap Material
- Steel
- Maximum Heat Rating
- 800 Degrees F
- Slip-Resistance Value - Mark II - Dry
- 0.72
- Insole Technology
- Dual Density, Full Cushioned
- Slip-Resistance Value - Mark II - Oily
- 0.27
- Slip-Resistance Value - Mark II - Oily/Wet
- 0.27
- Slip-Resistance Value - Mark II - Wet
- 0.67
- Liner Technology
- Dri-Lex(R)
- Closure
- Lace Up
- Style Family
- 6-Inch Work Boot
- All-Leather Upper
- Yes
- Construction
- Stitched
- Manufacturer-Suggested Sole Slip Rating (PRINT)
- Good
- Outsole Material (PRINT)
- Polyurethane, Rubber
- Gender (PRINT)
- Men's
- Ninety-Degree Heel (PRINT)
- Yes
- Metatarsal Guard (PRINT)
- No
- Chemical-Resisting Sole (PRINT)
- Yes
- Oil-Resisting Sole (PRINT)
- Yes
- Metal Chip-Resisting Sole (PRINT)
- Yes
- Upper Material (PRINT)
- Leather
- Shank Material (PRINT)
- Nylon
- Puncture-Resistant Sole (PRINT)
- No
- ASTM Standards Met (PRINT)
- Compression (C), Electrical Hazard (EH), Impact (I)
- Maximum Heat Rating (PRINT)
- 800 Degrees F
- Liner Material (PRINT)
- Dri-Lex(R)
- Midsole Material (PRINT)
- Polyurethane
- Chemical-Resisting Sole
- Yes
- Ninety-Degree Heel
- Yes
- Puncture-Resistant Sole
- No
- Oil-Resisting Sole
- Yes
- ASTM Standards Met
- Compression (C), Electrical Hazard (EH), Impact (I)
- Manufacturer-Suggested Sole Slip Rating
- Good
- Metal Chip-Resisting Sole
- Yes
- Includes Metatarsal Guard
- No
- Chain Saw Cut-Resistant
- No
- Includes Shank
- Yes