This item is Discontinued.

Wolverine Men's 8 in Composite Toe 8-Inch Work Boot, Brown, 11, EW, 2566 W02566

This item is Discontinued.

Wolverine

Men's 8 in Composite Toe 8-Inch Work Boot, Brown, 11, EW, 2566 (Discontinued)

Mfr # W02566
Zoro # G7260251
UPC # 077896171817
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W02566
Zoro #
G7260251
UPC #
077896171817
Country of Origin
China
Item
8-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Style Number
2566
Upper Boot Material
All Leather
Waterproof
Yes
Oil Resisting Sole
Yes
Metatarsal Guard
No
Footwear Style
High-Cut Work Boot
Insole System
Full Cushion Dual Density Polymer Footbed
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
0.32
Puncture Resistant Insole
No
Upper Material Description
Full Grain Leather
Completely Non Metallic
No
Footwear Sole Pattern
Mini Lug
Midsole Material
Polyurethane
Liner Material
Synthetic Fabric
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Mark II Slip Test Results- Dairy Tile Oily
0.67
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
572 Degrees F
Insulated
No
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Better
Shank Material
Nylon
Predominant Footwear Color
Brown
Footwear Shank Type
Nylon
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Static Dissipative
No
Last Number or Name
M711
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413-11 M I/75 C/75 EH
Outsole Material
Polyurethane
Conductive
No
Non Metallic Upper
No
Footwear Construction Type
Goodyear(TM) Welt
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
0.67
Electrical Hazard Rated
Yes
Removable Insole
No
Ninety Degree Heel
Yes
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Lace
Upper Material
Leather
Insole Material
Polymer
Liner Technology
GORE-TEX(R)
Slip-Resistance Value - Mark II - Wet
0.32
Construction
Welted
Insole Technology
Dual Density, Footbed, Full Cushioned
Slip-Resistance Value - Mark II - Dry
0.67
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Composite
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.67
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.37
All-Leather Upper
Yes
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
Polymer
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Synthetic Fabric
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
572 Degrees F
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 2566, Toe Cap Material Composite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.