This item is Discontinued.

Wolverine Merlin, Women's 6 in Composite Toe 6-Inch Work Boot, Brown, 7, M, W10383 W10383

This item is Discontinued.

Wolverine

Merlin, Women's 6 in Composite Toe 6-Inch Work Boot, Brown, 7, M, W10383 (Discontinued)

Mfr # W10383
Zoro # G9134072
UPC # 018472794921
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W10383
Zoro #
G9134072
UPC #
018472794921
Country of Origin
China
Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Women's
Color
Brown
Style Number
W10383
Series
Merlin
Waterproof
Yes
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
Metatarsal Guard
No
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.36
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Waterproof Type
Membrane Plus Seam Seal
Insole System
Cush Polyurethane
Max. Heat Rating
572 Degrees F
Mark II Slip Test Results- Dairy Tile Oily Wet
0.34
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Shank Material
Nylon
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
0.67
Last Number or Name
W-200CT-1
Liner Material
Mesh
Upper Boot Material
All Leather
Chemical Resisting Sole
Yes
Footwear Style
Mid-Cut Work Boot
Mark II Slip Test Results- Dairy Tile Wet
0.61
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Wide Toe Cap
Yes
Standards
ASTM F2413-18
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Shank Type
Nylon
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Full Grain Leather
Ninety Degree Heel
Yes
Non Metallic Upper
Yes
Predominant Footwear Color
Brown
Static Dissipative
No
Electrical Hazard Rated
Yes
Conductive
No
Completely Non Metallic
Yes
Midsole Material
EVA
Footwear Sole Pattern
Lug
Upper Material
Leather
Resists
Abrasions, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Upper Color
Brown
Slip Resistant
Yes
Heel Style
Defined Heel
Heat Resistant
No
Insole Material
Polyurethane
Closure
Lace Up
All-Leather Upper
Yes
Heel Definition
Defined Heel
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.34
Slip-Resistance Value - Mark II - Dry
0.67
Slip-Resistance Value - Mark II - Oily
0.36
Maximum Heat Rating
572 Degrees F
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.61
Liner Technology
Moisture Wicking
Construction
Cemented
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
EVA
Gender (PRINT)
Women's
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.