This item is Discontinued.

Wolverine Merlin, Women's 6 in Composite Toe 6-Inch Work Boot, Brown, 8, M, W10383 W10383

This item is Discontinued.

Wolverine

Merlin, Women's 6 in Composite Toe 6-Inch Work Boot, Brown, 8, M, W10383 (Discontinued)

Mfr # W10383
Zoro # G9133957
UPC # 018472794945
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W10383
Zoro #
G9133957
UPC #
018472794945
Country of Origin
China
Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Women's
Color
Brown
Style Number
W10383
Series
Merlin
Waterproof
Yes
Footwear Construction Type
Cemented
Electrical Hazard Rated
Yes
Completely Non Metallic
Yes
Chemical Resisting Sole
Yes
Conductive
No
Metatarsal Guard
No
Static Dissipative
No
Removable Insole
Yes
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.36
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Full Grain Leather
Insulated
No
Upper Boot Material
All Leather
Insole System
Cush Polyurethane
Max. Heat Rating
572 Degrees F
Standards
ASTM F2413-18
Puncture Resistant Insole
No
Midsole Material
EVA
Waterproof Type
Membrane Plus Seam Seal
Footwear Closure Type
Lace Up
Outsole Material
Rubber
Footwear Style
Mid-Cut Work Boot
Footwear Shank Type
Nylon
Last Number or Name
W-200CT-1
Metal Chip Resisting Sole
Yes
Liner Material
Mesh
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily Wet
0.34
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Wide Toe Cap
Yes
Chain Saw Cut Resistant
No
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.67
Footwear Sole Pattern
Lug
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Wet
0.61
Resists
Abrasions, Oils, Slips, Water
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Upper Color
Brown
Non-Marking Upper
Yes
Heat Resistant
No
Heel Style
Defined Heel
Metatarsal Guard Style
None
Slip Resistant
Yes
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.61
Slip-Resistance Value - Mark II - Dry
0.67
Liner Technology
Moisture Wicking
Construction
Cemented
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.34
Toe Cap Material
Composite
Maximum Heat Rating
572 Degrees F
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.36
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
572 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Mesh
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.