This item is Discontinued.

Wolverine Merlin, Women's 6 in Composite Toe 6-Inch Work Boot, Brown, 8 1/2, Wide, W10383 W10383

This item is Discontinued.

Wolverine

Merlin, Women's 6 in Composite Toe 6-Inch Work Boot, Brown, 8 1/2, Wide, W10383 (Discontinued)

Mfr # W10383
Zoro # G9133941
UPC # 018472795508
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10383
Zoro #
G9133941
UPC #
018472795508
Country of Origin
China

Dimensions

Size
8 1/2
Footwear Width
Wide
Height
6 in
Heel Height
1 in
Width
W
Size (PRINT)
8 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Women's
Color
Brown
Style Number
W10383
Series
Merlin
Waterproof
Yes
Upper Boot Material
All Leather
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.61
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Max. Heat Rating
572 Degrees F
Midsole Material
EVA
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Footwear Shank Type
Nylon
Last Number or Name
W-200CT-1
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Static Dissipative
No
Completely Non Metallic
Yes
Footwear Closure Type
Lace Up
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.34
Shank Material
Nylon
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
0.36
Footwear Sole Pattern
Lug
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Upper Material Description
Full Grain Leather
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Dry
0.67
Predominant Footwear Color
Brown
Waterproof Type
Membrane Plus Seam Seal
Insole System
Cush Polyurethane
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Standards
ASTM F2413-18
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Mesh
Removable Insole
Yes
Footwear Style
Mid-Cut Work Boot
Metatarsal Guard
No
Non-Marking Sole
No
Upper Material
Leather
Resists
Abrasions, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Heel Style
Defined Heel
Non-Marking Upper
Yes
Upper Color
Brown
Metatarsal Guard Style
None
Heat Resistant
No
Slip Resistant
Yes
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Dry
0.67
Slip-Resistance Value - Mark II - Oily
0.36
Liner Technology
Moisture Wicking
Maximum Heat Rating
572 Degrees F
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.34
Heel Definition
Defined Heel
Construction
Cemented
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.61
Toe Cap Material
Composite
Closure
Lace Up
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Nylon
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.