This item is Discontinued.

Wolverine Women's Loafer Shoe, Steel Toe, Leather Upper, Opanka Outsole, Slip On, Brown, 6 1/2 M W10192

This item is Discontinued.

Wolverine

Women's Loafer Shoe, Steel Toe, Leather Upper, Opanka Outsole, Slip On, Brown, 6 1/2 M (Discontinued)

Mfr # W10192
Zoro # G8564087
UPC # 018469991975
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10192
Zoro #
G8564087
UPC #
018469991975
Country of Origin
China

Dimensions

Footwear Width
M
Size
6 1/2
Heel Height
1 in
Height
3 in
Footwear Size
6 1/2
Width
M
Size (PRINT)
6 1/2
Overall Height
3 in

Details

Item
Loafer Shoe
Electrical Hazard Rated
Yes
Outsole Material
Opanka
Waterproof
No
Metatarsal Guard
No
Footwear Style
Loafer Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Brown
Footwear Closure Type
Slip On
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Brown
Last Number or Name
M711
Oil Resisting Sole
Yes
Completely Non Metallic
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insole System
Stitch in Pillow Comfort Sockliner
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
No
Wide Toe Cap
No
Removable Insole
No
Mark II Slip Test Results- Dairy Tile Oily
0.61
Standards
ASTM F2413-18
Non-Marking Sole
Yes
Style Number
W10192
Shank Material
Nylon
Footwear Shank Type
Nylon
Max. Heat Rating
200 Degrees F
Puncture Resistant Insole
No
Ninety Degree Heel
Yes
Liner Material
Mesh
Metal Chip Resisting Sole
Yes
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Wet
0.70
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.86
Insulated
No
Footwear Construction Type
Opanka
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Full Grain Leather
Static Dissipative
No
Conductive
No
Closure Type
Slip On
Resists
Abrasions, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Heel Style
Defined Heel
Slip Resistant
Yes
Upper Color
Brown
Series
W10192
Heat Resistant
No
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Oily
0.61
Insole Technology
Stitch in Pillow Comfort Sockliner
Slip-Resistance Value - Mark II - Oily/Wet
0.46
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.7
Slip-Resistance Value - Mark II - Dry
0.86
Heel Definition
Defined Heel
Closure
Slip On
Maximum Heat Rating
200 Degrees F
Construction
Stitched
Toe Cap Material
Steel
Style Family
Loafer Shoe
Liner Material (PRINT)
Mesh
Shank Material (PRINT)
Nylon
Gender (PRINT)
Women's
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number W10192

Ratings & reviews