This item is Discontinued.

Wolverine Women's Loafer Shoe, Steel Toe, Leather Upper, Opanka Outsole, Slip On, Brown, 6 1/2 W W10192

This item is Discontinued.

Wolverine

Women's Loafer Shoe, Steel Toe, Leather Upper, Opanka Outsole, Slip On, Brown, 6 1/2 W (Discontinued)

Mfr # W10192
Zoro # G8564096
UPC # 018469992590
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10192
Zoro #
G8564096
UPC #
018469992590
Country of Origin
China

Dimensions

Footwear Width
W
Size
6 1/2
Heel Height
1 in
Height
3 in
Footwear Size
6 1/2
Width
W
Size (PRINT)
6 1/2
Overall Height
3 in

Details

Item
Loafer Shoe
Electrical Hazard Rated
Yes
Outsole Material
Opanka
Waterproof
No
Metatarsal Guard
No
Footwear Style
Loafer Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Brown
Footwear Closure Type
Slip On
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.61
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Style Number
W10192
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA
Predominant Footwear Color
Brown
Footwear Construction Type
Opanka
Last Number or Name
M711
Mark II Slip Test Results- Dairy Tile Wet
0.70
Chain Saw Cut Resistant
No
Footwear Shank Type
Nylon
Upper Boot Material
All Leather
Max. Heat Rating
200 Degrees F
Removable Insole
No
Chemical Resisting Sole
No
Insulated
No
Shank Material
Nylon
Conductive
No
Oil Resisting Sole
Yes
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Insole System
Stitch in Pillow Comfort Sockliner
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Ninety Degree Heel
Yes
Wide Toe Cap
No
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Mark II Slip Test Results- Dairy Tile Dry
0.86
Liner Material
Mesh
Standards
ASTM F2413-18
Footwear Sole Pattern
Lug
Closure Type
Slip On
Resists
Abrasions, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Slip Resistant
Yes
Heel Style
Defined Heel
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Series
W10192
Upper Color
Brown
Heat Resistant
No
Slip-Resistance Value - Mark II - Oily
0.61
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.86
Style Family
Loafer Shoe
Slip-Resistance Value - Mark II - Wet
0.7
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Construction
Stitched
Insole Technology
Stitch in Pillow Comfort Sockliner
All-Leather Upper
Yes
Maximum Heat Rating
200 Degrees F
Closure
Slip On
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Nylon
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number W10192

Ratings & reviews