This item is Discontinued.

Wolverine Women's Loafer Shoe, Steel Toe, Leather Upper, Opanka Outsole, Slip On, Brown, 6 W W10192

This item is Discontinued.

Wolverine

Women's Loafer Shoe, Steel Toe, Leather Upper, Opanka Outsole, Slip On, Brown, 6 W (Discontinued)

Mfr # W10192
Zoro # G8564114
UPC # 018469992477
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W10192
Zoro #
G8564114
UPC #
018469992477
Country of Origin
China
Item
Loafer Shoe
Electrical Hazard Rated
Yes
Outsole Material
Opanka
Waterproof
No
Metatarsal Guard
No
Footwear Style
Loafer Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Brown
Footwear Closure Type
Slip On
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Last Number or Name
M711
Chemical Resisting Sole
No
Midsole Material
EVA
Puncture Resistant Insole
No
Max. Heat Rating
200 Degrees F
Removable Insole
No
Upper Material Description
Full Grain Leather
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.61
Manufacturers Suggested Sole Slip Rating
Best
Upper Boot Material
All Leather
Insole System
Stitch in Pillow Comfort Sockliner
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Mark II Slip Test Results- Dairy Tile Dry
0.86
Standards
ASTM F2413-18
Footwear Sole Pattern
Lug
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Completely Non Metallic
No
Footwear Construction Type
Opanka
Conductive
No
Predominant Footwear Color
Brown
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
0.70
Insulated
No
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Style Number
W10192
Static Dissipative
No
Liner Material
Mesh
Shank Material
Nylon
Resists
Abrasions, Oils, Slips, Water
Closure Type
Slip On
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Heel Style
Defined Heel
Slip Resistant
Yes
Upper Color
Brown
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Upper
Yes
Series
W10192
Slip-Resistance Value - Mark II - Oily
0.61
Maximum Heat Rating
200 Degrees F
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.86
Heel Definition
Defined Heel
Closure
Slip On
Slip-Resistance Value - Mark II - Wet
0.7
Style Family
Loafer Shoe
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Insole Technology
Stitch in Pillow Comfort Sockliner
Construction
Stitched
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
200 Degrees F
Gender (PRINT)
Women's
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number W10192

Ratings & reviews