This item is Discontinued.

Wolverine Women's Loafer Shoe, Steel Toe, Leather Upper, Opanka Outsole, Slip On, Brown, 7 1/2 M W10192

This item is Discontinued.

Wolverine

Women's Loafer Shoe, Steel Toe, Leather Upper, Opanka Outsole, Slip On, Brown, 7 1/2 M (Discontinued)

Mfr # W10192
Zoro # G8564123
UPC # 018469992019
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10192
Zoro #
G8564123
UPC #
018469992019
Country of Origin
China

Dimensions

Footwear Width
M
Size
7 1/2
Heel Height
1 in
Height
3 in
Footwear Size
7 1/2
Width
M
Overall Height
3 in
Size (PRINT)
7 1/2

Details

Item
Loafer Shoe
Electrical Hazard Rated
Yes
Outsole Material
Opanka
Waterproof
No
Metatarsal Guard
No
Footwear Style
Loafer Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Brown
Footwear Closure Type
Slip On
Max. Heat Rating
200 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
0.61
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Mark II Slip Test Results- Dairy Tile Dry
0.86
Predominant Footwear Color
Brown
Midsole Material
EVA
Liner Material
Mesh
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
Yes
Footwear Shank Type
Nylon
Last Number or Name
M711
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Chemical Resisting Sole
No
Static Dissipative
No
Non Metallic Upper
Yes
Insulated
No
Conductive
No
Insole System
Stitch in Pillow Comfort Sockliner
Removable Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Upper Material Description
Full Grain Leather
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Style Number
W10192
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Wet
0.70
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Opanka
Completely Non Metallic
No
Non-Marking Sole
Yes
Metal Chip Resisting Sole
Yes
Wide Toe Cap
No
Upper Boot Material
All Leather
Standards
ASTM F2413-18
Resists
Abrasions, Oils, Slips, Water
Closure Type
Slip On
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
Yes
Upper Color
Brown
Heel Style
Defined Heel
Slip Resistant
Yes
Heat Resistant
No
Metatarsal Guard Style
None
Series
W10192
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.61
Slip-Resistance Value - Mark II - Wet
0.7
All-Leather Upper
Yes
Construction
Stitched
Insole Technology
Stitch in Pillow Comfort Sockliner
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Maximum Heat Rating
200 Degrees F
Style Family
Loafer Shoe
Closure
Slip On
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.86
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Gender (PRINT)
Women's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number W10192

Ratings & reviews