This item is Discontinued.

Wolverine Women's Loafer Shoe, Steel Toe, Leather Upper, Opanka Outsole, Slip On, Brown, 7 M W10192

This item is Discontinued.

Wolverine

Women's Loafer Shoe, Steel Toe, Leather Upper, Opanka Outsole, Slip On, Brown, 7 M (Discontinued)

Mfr # W10192
Zoro # G8564141
UPC # 018469991982
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10192
Zoro #
G8564141
UPC #
018469991982
Country of Origin
China

Dimensions

Footwear Width
M
Size
7
Heel Height
1 in
Height
3 in
Footwear Size
7
Width
M
Overall Height
3 in
Size (PRINT)
7

Details

Item
Loafer Shoe
Electrical Hazard Rated
Yes
Outsole Material
Opanka
Waterproof
No
Metatarsal Guard
No
Footwear Style
Loafer Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Brown
Footwear Closure Type
Slip On
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Opanka
Ninety Degree Heel
Yes
Removable Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Upper Boot Material
All Leather
Insulated
No
Conductive
No
Liner Material
Mesh
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.70
Midsole Material
EVA
Chemical Resisting Sole
No
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Dry
0.86
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Lug
Max. Heat Rating
200 Degrees F
Wide Toe Cap
No
Footwear Shank Type
Nylon
Standards
ASTM F2413-18
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Last Number or Name
M711
Non Metallic Upper
Yes
Metal Chip Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Mark II Slip Test Results- Dairy Tile Oily
0.61
Oil Resisting Sole
Yes
Style Number
W10192
Predominant Footwear Color
Brown
Completely Non Metallic
No
Shank Material
Nylon
Insole System
Stitch in Pillow Comfort Sockliner
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
Yes
Resists
Abrasions, Oils, Slips, Water
Closure Type
Slip On
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Heel Style
Defined Heel
Heat Resistant
No
Series
W10192
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Slip Resistant
Yes
Upper Color
Brown
Slip-Resistance Value - Mark II - Wet
0.7
Style Family
Loafer Shoe
Maximum Heat Rating
200 Degrees F
Toe Cap Material
Steel
Insole Technology
Stitch in Pillow Comfort Sockliner
All-Leather Upper
Yes
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.61
Construction
Stitched
Slip-Resistance Value - Mark II - Dry
0.86
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Closure
Slip On
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Women's
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
200 Degrees F
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number W10192

Ratings & reviews