This item is Discontinued.

Wolverine Women's Loafer Shoe, Steel Toe, Leather Upper, Opanka Outsole, Slip On, Brown, 7 W W10192

This item is Discontinued.

Wolverine

Women's Loafer Shoe, Steel Toe, Leather Upper, Opanka Outsole, Slip On, Brown, 7 W (Discontinued)

Mfr # W10192
Zoro # G8564157
UPC # 018469992606
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10192
Zoro #
G8564157
UPC #
018469992606
Country of Origin
China

Dimensions

Footwear Width
W
Size
7
Heel Height
1 in
Height
3 in
Footwear Size
7
Width
W
Size (PRINT)
7
Overall Height
3 in

Details

Item
Loafer Shoe
Electrical Hazard Rated
Yes
Outsole Material
Opanka
Waterproof
No
Metatarsal Guard
No
Footwear Style
Loafer Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Brown
Footwear Closure Type
Slip On
Non Metallic Upper
Yes
Midsole Material
EVA
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Dry
0.86
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
Yes
Predominant Footwear Color
Brown
Max. Heat Rating
200 Degrees F
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
0.61
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
Nylon
Chemical Resisting Sole
No
Liner Material
Mesh
Style Number
W10192
Footwear Construction Type
Opanka
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Nylon
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413-18
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Wide Toe Cap
No
Static Dissipative
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Last Number or Name
M711
Insole System
Stitch in Pillow Comfort Sockliner
Upper Boot Material
All Leather
Removable Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.70
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Resists
Abrasions, Oils, Slips, Water
Closure Type
Slip On
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
None
Heel Style
Defined Heel
Upper Color
Brown
Series
W10192
Heat Resistant
No
Non-Marking Upper
Yes
Slip Resistant
Yes
All-Leather Upper
Yes
Construction
Stitched
Slip-Resistance Value - Mark II - Oily
0.61
Insole Technology
Stitch in Pillow Comfort Sockliner
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.86
Slip-Resistance Value - Mark II - Wet
0.7
Maximum Heat Rating
200 Degrees F
Style Family
Loafer Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Heel Definition
Defined Heel
Closure
Slip On
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
200 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number W10192

Ratings & reviews