This item is Discontinued.

Wolverine Women's Loafer Shoe, Steel Toe, Leather Upper, Opanka Outsole, Slip On, Brown, 9 W W10192

This item is Discontinued.

Wolverine

Women's Loafer Shoe, Steel Toe, Leather Upper, Opanka Outsole, Slip On, Brown, 9 W (Discontinued)

Mfr # W10192
Zoro # G8564236
UPC # 018469992644
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10192
Zoro #
G8564236
UPC #
018469992644
Country of Origin
China

Dimensions

Footwear Width
W
Size
9
Height
3 in
Heel Height
1 in
Footwear Size
9
Width
W
Size (PRINT)
9
Overall Height
3 in

Details

Item
Loafer Shoe
Electrical Hazard Rated
Yes
Outsole Material
Opanka
Waterproof
No
Metatarsal Guard
No
Footwear Style
Loafer Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Brown
Footwear Closure Type
Slip On
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.86
Upper Boot Material
All Leather
Style Number
W10192
Predominant Footwear Color
Brown
Upper Material Description
Full Grain Leather
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.70
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
200 Degrees F
Liner Material
Mesh
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily
0.61
Puncture Resistant Insole
No
Wide Toe Cap
No
Insole System
Stitch in Pillow Comfort Sockliner
Footwear Construction Type
Opanka
Midsole Material
EVA
Non-Marking Sole
Yes
Removable Insole
No
Standards
ASTM F2413-18
Shank Material
Nylon
Conductive
No
Footwear Sole Pattern
Lug
Oil Resisting Sole
Yes
Static Dissipative
No
Footwear Shank Type
Nylon
Last Number or Name
M711
Completely Non Metallic
No
Closure Type
Slip On
Resists
Abrasions, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Heel Style
Defined Heel
Heat Resistant
No
Slip Resistant
Yes
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Upper Color
Brown
Series
W10192
Slip-Resistance Value - Mark II - Oily
0.61
Insole Technology
Stitch in Pillow Comfort Sockliner
Slip-Resistance Value - Mark II - Dry
0.86
Slip-Resistance Value - Mark II - Wet
0.7
Slip-Resistance Value - Mark II - Oily/Wet
0.46
All-Leather Upper
Yes
Heel Definition
Defined Heel
Toe Cap Material
Steel
Closure
Slip On
Maximum Heat Rating
200 Degrees F
Style Family
Loafer Shoe
Construction
Stitched
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
200 Degrees F
Upper Material (PRINT)
Leather
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number W10192

Ratings & reviews