Shop WONDER
Create Account
Folding Walker, 5 In Wheels, Ski Glides, 7 lb, 300 lb Cap, Open Frame, , Black Walnut
- Mfr # 806113
- Zoro # G424969379
product price:Â
$
110.99
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
- 806113
- Zoro #
- G424969379
- UPC #
- -
- Country of Origin
- China
Description
The Wonder Walker with 5 in Wheels is a compact folding walker that goes anywhere, folding 4x smaller than standard walkers for easy transport. Weighing just 7 lbs and supporting 300 lbs, it features 5 in fixed wheels with rear ski glides plus an open-frame design that lets users step into the walker for added stability.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.