Shop WOOD PRODUCTS
Create Account
9987 5 lbs. Fat Wood Firestarter
- Mfr # 170818
- Zoro # G903710324
product price:Â
$
48.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 170818
- Zoro #
- G903710324
- UPC #
- -
- Country of Origin
- Honduras
Description
Features
- Fatwood firestarter
- 100% all natural pine wood hand split
- Approximately 8 ft. Length
- Safe, simple & mess free way to start any fire
- Use in fireplaces pellet fuel stoves, & barbecues, place 2 sticks in fire area & light with match.
- Size - 5 lbs., 0.125 cu ft.
- Dimension - 8.5 x 4.62 x 8.12 in.
- Item Weight - 5 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.