This item is Discontinued.

Wood Rose Garden Rose Garden F-1711-SW-AB Small Top Mount Light with Alabaster Glass-Swedish Silver F-1711-SW-AB

This item is Discontinued.

Wood Rose Garden

Rose Garden F-1711-SW-AB Small Top Mount Light with Alabaster Glass-Swedish Silver (Discontinued)

Mfr # F-1711-SW-AB
Zoro # G103781018
UPC # 92776115859
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F-1711-SW-AB
Zoro #
G103781018
UPC #
92776115859
Country of Origin
China

Description

The Rose Garden Series, with its decorative cast aluminum overlay partially covering the glass lid, radiates a soft, welcoming glow. It will add the beauty of the Rose, a symbol of elegance and romance for centuries, to the entrance of your home or garde
  • Voltage: 110 Volts
  • Product Materials: Cast Aluminum
  • Size Options: Small
  • Glass Type: Alabaster
  • Lamping: (1)75w Standard
    Dimensions:
  • Length: 11.5
  • Height: 16
  • Width: 8.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.