This item is Discontinued.

Wood Rose Garden Rose Garden F-1711-SW-SG Small Top Mount Light with Alabaster Glass-Swedish Silver F-1711-SW-SG

This item is Discontinued.

Wood Rose Garden

Rose Garden F-1711-SW-SG Small Top Mount Light with Alabaster Glass-Swedish Silver (Discontinued)

Mfr # F-1711-SW-SG
Zoro # G304011891
UPC # 92776200739
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F-1711-SW-SG
Zoro #
G304011891
UPC #
92776200739
Country of Origin
China

Description

The Rose Garden Series, with its decorative cast aluminum overlay partially covering the glass lid, radiates a soft, welcoming glow. It will add the beauty of the Rose, a symbol of elegance and romance for centuries, to the entrance of your home or garde
  • Voltage: 110 Volts
  • Product Materials: Cast Aluminum
  • Size Options: Small
  • Glass Type: Clear Seedy
  • Lamping: (1)75w Standard
    Dimensions:
  • Length: 11.5
  • Height: 16
  • Width: 8.5
  • Ratings & reviews