30-14-88257 Beveled Scroll Shutter Dog with Lag Bolt; Black - Set of 2
- Mfr # 30-14-88257
- Zoro # G804043392
product price:Â
$
60.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30-14-88257
- Zoro #
- G804043392
- UPC #
- 746591751005
- Country of Origin
- China
Description
There is no better way to add the perfect finishing touch to the exterior of your home than by adding Shutter Dogs. Each design is a careful reproduction of an antique design with excellent detailing. The shutter dogs measure 6.75" in length. The lag bolt measures 4.5" and is suitable for all applications. Powder coated black and hand sand cast in iron. The shutter dogs finish is of the highest quality and will last for generations.
Features- The perfect finishing touch for the exterior of your home
- The design is a careful reproduction of an antique design with excellent detailing
- The lag bolt is suitable for most applications, measuring 4.5" in length
- Fully Functional with All Wood Shutters
- Cast Iron
- Black Powder Coat Finish
- Maintains Finish Through All Weather Conditions
- Includes All Hardware for Installation
- Set of 2
- Color: Black
- Lag Bolt: 4.5"
- Shutter Dog: 6.75"
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.