30-14-88500PC 6 in. Shutter Slide Bolt; Black
- Mfr # 30-14-88500PC
- Zoro # G604089873
product price:Â
$
52.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30-14-88500PC
- Zoro #
- G604089873
- UPC #
- 746591751104
- Country of Origin
- China
Description
Our most popular 6" size of slide bolt. Mounts on the inside of shutters to secure them closed. Integrated anti-rattle springs prevent the bolt from making noise in the wind. Powder coating ensures a long life in harsh outdoor environments. Screws included. 1.875" bolt throw.
Features- The Slide Bolt features a catch and long bolt
- Integrated anti-rattle springs prevent the bolt from making noise in the wind
- For Functional Applications with All Wood Shutters
- Cast Iron
- Black Powder Coat Finish
- Maintains Finish Through All Weather Conditions
- Includes All Hardware for Installation
- Color: Black
- Size: 6"
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.