Shop WOOD SHUTTER HARDWARE
Create Account
30-14-88510 New York Style Hinge Kit; 1.5 in. - Black
- Mfr # 30-14-88510
- Zoro # G504077468
product price:Â
$
93.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30-14-88510
- Zoro #
- G504077468
- UPC #
- 746591751135
- Country of Origin
- China
Description
New York Style Hinge Kit has a 1.5" offset. Set consists of 2 lefts and 2 rights with pintles; enough for one typical window. Screws included.
Features- This set has a 1.5" Offset
- Each set contains enough hardware for one pair of shutters
- For Functional Applications with All Wood Shutters
- Cast Iron
- Black Powder Coat Finish
- Maintains Finish Through All Weather Conditions
- Includes All Hardware for Installation
- 2 left hinges, 2 right hinges, with pintels and screws
- Color: Black
- Size: 1.5"
- Dimensions: 6.75" x 5" x 1.875"
- Weight: 4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.