Shop WOODFORD
Create Account
RK-14MH Model 14 & 18 Repair Kit
Mfr # 4192225
Zoro # G704077848
product price:Â
$
36.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4192225
- Zoro #
- G704077848
- UPC #
- 671090081745
- Country of Origin
- China
Description
Features
- Kit includes:
- Handle screw
- Metal wheel handle
- pack nut
- pack support washer
- Check valve
- Valve seat rubber
- Retainer screw & bevel check valve
- Bagged
- Dimension: 1.8" H x 5" W x 6.5" L
- Weight: 0.2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.