Cable Glands, Strain Reliefs & Cord Grips 1-1/2 1.25-1.375 Grip Str Male
Mfr # 1300970238
Zoro # G305787610
product price:Â $186.99
/ea
Sold in multiples of 3 for $560.97
Free Shipping & Returns
Key Features
Material
Aluminum
Series
130097
Standards
CSA Certified; UL E76954
Type
Straight
Connector Type
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1300970238
Zoro #
G305787610
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Diameter
28.70-34.80mm (1.130-1.370")
Thread Size
1 1/2" NPT
Details
Material
Aluminum
Series
130097
Standards
CSA Certified; UL E76954
Type
Straight
Connector Type
Male
NEMA Rating
NEMA 4
UL
E76954
Material - Grip
Stainless Steel
Product Name
Deluxe Cord
CSA
LR32159
Hazardous Locations
Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.