
Cable Glands, Strain Reliefs & Cord Grips 1/2 R/A Male Grip Liquid-Tite
Mfr # 1300960050
Zoro # G005786388
product price: $87.79
/ea
Sold in multiples of 2 for $175.58
Key Features
Material
Malleable Iron, Zinc Plated Steel
Series
130096
Standards
CSA Certified; UL E61303
Type
Right Angle
Connector Type
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1300960050
Zoro #
G005786388
UPC #
-
Country of Origin
Mexico
Dimensions
Mesh Length
0.098m (3.875")
Thread Size
1/2" NPT
Details
Material
Malleable Iron, Zinc Plated Steel
Series
130096
Standards
CSA Certified; UL E61303
Type
Right Angle
Connector Type
Male
CSA
LR32159
Body Style
90° Angle
Material - Grip
Stainless Steel
UL
E61303
NEMA Rating
NEMA 4
Product Name
Liquid-Tight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.