Cable Glands, Strain Reliefs & Cord Grips Grip 3/4 .187-.250 Str Male
Mfr # 1300980235
Zoro # G505783382
product price:Â $14.49
/ea
Sold in multiples of 7 for $101.43
Key Features
Material
Nylon
Series
130098
Standards
CSA Certified; UL E76954
Type
Straight
Connector Type
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1300980235
Zoro #
G505783382
UPC #
-
Country of Origin
Mexico
Dimensions
Thread Size
3/4" NPT
Cable Diameter
4.75-6.35mm (.187-.250")
Details
Material
Nylon
Series
130098
Standards
CSA Certified; UL E76954
Type
Straight
Connector Type
Male
CSA
LR32159
O-Ring
No
UL
E76954
Product Name
MAX-LOC
NEMA Rating
NEMA 3R
Number of Holes
1
Color - Grommet
Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.