Cable Glands, Strain Reliefs & Cord Grips Max-Loc F2 1/2 (.437-.500) Withplasticme

  • Mfr # 1300990085

  • Zoro # G205783194


product price:  $88.99
/ea
Sold in multiples of 3 for $266.97
Free Shipping & Returns

Key Features

Material
Nylon
Series
130099
Standards
CSA Certified; UL E76954
Connector Type
Male
Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1300990085
Zoro #
G205783194
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter
11.10-12.70mm (.437-.500")
Thread Size
1/2" NPT

Details

Material
Nylon
Series
130099
Standards
CSA Certified; UL E76954
Connector Type
Male
Type
Straight
NEMA Rating
NEMA 3R
UL
E76954
Color - Grommet
Orange
Material - Grip
Nylon
Number of Holes
1
Product Name
MAX-LOC
CSA
LR32159
O-Ring
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.