
Cable Glands, Strain Reliefs & Cord Grips Pg1216 Deluxe Cord Grip Was50151
Mfr # 1300970235
Zoro # G705787357
product price:Â $182.99
/ea
Sold in multiples of 3 for $548.97
Free Shipping & Returns
Key Features
Material
Aluminum
Series
130097
Standards
CSA Certified; UL E76954
Connector Type
Male
Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1300970235
Zoro #
G705787357
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Diameter
22.23-25.40mm (.875-1.000")
Thread Size
1 1/2" NPT
Details
Material
Aluminum
Series
130097
Standards
CSA Certified; UL E76954
Connector Type
Male
Type
Straight
UL
E76954
Hazardous Locations
Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2
Material - Grip
Stainless Steel
Product Name
Deluxe Cord
NEMA Rating
NEMA 4
CSA
LR32159
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.