This item is Discontinued.

This item is Discontinued.
Heavy Duty Power Connectors Arcarrest 70 Rec 30A 480V Ac 3 Groms (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1122190052
- Zoro #
- G505783788
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Wire Connector
- Maximum Voltage
- 480 V AC
- Current
- 30 A
- IP Rating
- IP69K
- Number of Ports
- 3
- Current Rating
- 30 A
- Standards
- UL E145923
- Connector Type
- Female
- Max. Voltage
- 480V AC
- Features
- Flanged; Flip Lid
- Series
- 112219
- Type
- Receptacle
- Specialty
- Switch-Rated
- Current - Maximum per Contact
- 30.0A
- Product Name
- ArcArrest
- Receptacle Type
- Single
- Poles
- 3
- Flip Lid
- Yes
- UL
- E145923
- GFCI
- No
- Lighted Connector
- No
- Flange
- Yes
Dimensions
- Length
- 4.34 in
- Wire Size (AWG)
- 8 to 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.