This item is Discontinued.

Woodhead Mic 4P M/Fp St/St D-Coded 0.2M E11B03003M002

This item is Discontinued.

Woodhead

Mic 4P M/Fp St/St D-Coded 0.2M (Discontinued)

Mfr # E11B03003M002
Zoro # G905903861
Country of Origin Niger
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E11B03003M002
Zoro #
G905903861
UPC #
-
Country of Origin
Niger

Dimensions

Cable Length
0.20m (7.87")
Wire Size (AWG)
24
Cable Diameter
5.59mm (.220")

Details

IP Rating
IP67
Keyway
D-coded
Type
Double Ended
LED Indicator
No
Voltage - Maximum
30V
Gender
Female-Male
Material - Connector Body
PVC
Connector End A
Micro-Change (M12)
Coupling Style
Threaded
Color - Cable Jacket
Teal
UL
E200650
Product Name
Micro-Change (M12)
Current - Maximum per Contact
1.5A
Poles
4
Performance Category
5e
Material - Contact
Copper Alloy
Series
130048
Material - Coupling Nut
Nickel-plated Brass
Orientation
Straight to Straight
Temperature Range - Operating
-20° to +75°C
Material - Plating Mating
Gold
Material - Cable Jacket
PVC
Connector End B
Micro-Change (M12)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.