This item is Discontinued.

This item is Discontinued.
Mic 5P Pl 0.3M 90D 22/5 Tpu (Discontinued)
Mfr #
T05007B30M003
Zoro #
G205904216
Country of Origin Mexico
Category Sensor Cordsets & Receptacles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T05007B30M003
- Zoro #
- G205904216
- UPC #
- -
- Country of Origin
- Mexico
- IP Rating
- IP65, IP67, IP68
- Type
- Single Ended
- Application
- IO Control
- Keyway
- A-coded
- Material - Plating Mating
- Gold
- Color - Cable Jacket
- Black
- Orientation
- 90° to Pigtail
- LED Indicator
- No
- Material - Connector Body
- TPE
- Wire/Cable Type
- TPE
- Coupling Style
- Push to Lock
- Poles
- 5
- Material - Cable Jacket
- TPU
- Voltage - Maximum
- 250V DC
- Temperature Range - Operating
- -25°C to +80°C
- Material - Coupling Nut
- Nickel-plated Brass
- Gender
- Male-Pigtail
- Current - Maximum per Contact
- 4.0A
- Series
- 121193
- Connector End B
- Ultra-Lock (M12)
- Connector End A
- Ultra-Lock (M12)
- Material - Contact
- Copper Alloy
- Product Name
- MX-PTL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.