Mini-Change A-Size Double-Ended Cordset, 4 Pole, Male (Straight) To Female (Straight), 16 Awg

  • Mfr # 114030A38M005

  • Zoro # G005786432


product price:  $58.69
/ea
Sold in multiples of 12 for $704.28

Key Features

Product Type
Double Ended
Wire Size
16 AWG
Cable Length
0.5 m
Insulation Material
PVC
Cable Jacket Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
114030A38M005
Zoro #
G005786432
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size
16 AWG
Cable Length
0.5 m
Cable Diameter
11.18mm (.440")

Details

Item
Cordset
Product Type
Double Ended
Insulation Material
PVC
Cable Jacket Material
PVC
Maximum Voltage
600 V
Cable Jacket Color
Yellow
IP Rating
IP67
Max. Amps
10 A
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
105 Degrees F
Color
Yellow
Type
Double Ended
Standards
CSA LR6837
Series
130010
Poles
4
Material - Coupling Nut
Black Epoxy Coated Zinc
Connector End A
Mini-Change
CSA
LR6837
Coupling Style
Threaded
Gender
Female-Male
Orientation
Straight to Straight
Product Name
Mini-Change
Current - Maximum per Contact
10.0A
Wire/Cable Type
STOOW
Material - Plating Mating
Gold
Keyway
Single
Voltage - Maximum
600V
Material - Contact
Copper Alloy
Connector End B
Mini-Change
LED Indicator
No
Temperature Range - Operating
-20° to +105°C
Material - Connector Body
PVC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.