Mini-Change A-Size Single-Ended Cordset, 5 Poles, Female (Straight) To Pigtail, 16 Awg, Pvc Cable
Mfr # 1300061179
Zoro # G005786838
product price: $95.15
/eaKey Features
Material
PVC
Max. Voltage
600V
Color
Yellow
Wire Range
16 AWG
Length
20 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1300061179
Zoro #
G005786838
UPC #
-
Country of Origin
Mexico
Dimensions
Length
20 ft
Details
Material
PVC
Max. Voltage
600V
Color
Yellow
Wire Range
16 AWG
Max. Temp.
105°C
Connector Type
Female-Pigtail
Current Rating
8 A
Standards
CSA Certified; UL E152210
Contact Finish
Gold Plated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.