Mini-Change Double-Ended Cordset, 5 Pole, Male (Straight) To Female (Straight)

  • Mfr # 115030B21M010

  • Zoro # G905787850


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Product Type
Double Ended
Wire Size
16 AWG
Cable Length
1 m
Insulation Material
PUR
Cable Jacket Material
PUR
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
115030B21M010
Zoro #
G905787850
UPC #
-
Country of Origin
Poland

Dimensions

Wire Size
16 AWG
Cable Length
1 m
Length
3.28 ft
Cable Diameter
12.70mm (.500")

Details

Item
Cordset
Product Type
Double Ended
Insulation Material
PUR
Cable Jacket Material
PUR
Maximum Voltage
300 V AC/DC
IP Rating
IP67
Max. Amps
8 A
Maximum Operating Temperature
80 Degrees C
Color
Gray
Material
Polyurethane
Max. Voltage
300V AC/DC
Series
130010
Connector Type
Female-Male
Contact Finish
Gold Plated
Type
Double Ended
Material - Plating Mating
Gold
Wire/Cable Type
UL 20233
Coupling Style
Threaded
Product Name
Mini-Change
Orientation
Straight to Straight
Material - Coupling Nut
Black Epoxy Coated Zinc
Keyway
Single
Poles
5
Connector End A
Mini-Change
Temperature Range - Operating
-20° to +80°C
Protocol
DeviceNet
LED Indicator
No
Current - Maximum per Contact
8.0A
Connector End B
Mini-Change
Material - Contact
Copper Alloy
Material - Connector Body
PUR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.